Elongated Closed Front Toilet Seat with Cover
Elongated Closed Front Toilet Seat with Cover
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 126-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Easy•Clean™ hinge allows for quick removal of seat for easy cleaning
- Ring Bumpers: Two
- Made in USA
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2 in
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed:
- No
- Length:
- 18-7/8 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Seat Type:
- Toilet
- Toilet Seat Material:
- Wood
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Width:
- 14-1/8 in