Elongated Closed Front Toilet Seat with Cover in White
Elongated Closed Front Toilet Seat with Cover in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 162-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Commercial-Grade Plastic - heavy-duty, resists wear, chips and stains
- Self-sustaining check hinges hold seat in any open position
- 300 series stainless steel posts and pintles resist corrosion
- Fits all elongated toilets
- Proudly made in the USA
- Made with eco-friendly materials and processes
- Made with environmentally friendly materials and processes
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5 2013
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fits Brand:
- PROFLO, KOHLER, TOTO, American Standard, Signature Hardware, Niagara, Duravit, Sterling, Gerber Plumbing
- GSA Approved:
- No
- Height:
- 2-1/4 in
- IAPMO Listed:
- Yes
- Length:
- 18-3/4 in
- Material:
- Plastic
- Seat Features:
- Stainless Steel Hardware
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- UPC:
- 073088025494
- Width:
- 14 in