This product requires certification to purchase.

Elongated Closed Front Toilet Seat with Cover in White

You last purchased this on
 
Bemis

Elongated Closed Front Toilet Seat with Cover in White

  • Fast #
  • Part #B7900TDGSL000
  • Item #4237782
  • Manufacturer Part #7900TDGSL 000
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bemis

Elongated Closed Front Toilet Seat with Cover in White

  • Fast #
  • Part #B7900TDGSL000
  • Item #4237782
  • Manufacturer Part #7900TDGSL 000
4 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 108
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • STA-TITE® Commercial Fastening System™ reduces installation time and eliminates callbacks for loose seats
  • Whisper•Close® hinge slowly and quietly closes eliminating slamming and pinched fingers
  • DuraGuard® Antimicrobial Built-In Seat Protection™ - Inhibits the growth of stain and odor-causing bacteria that forms on the toilet seat. DuraGuard® Antimicrobial does not protect users against bacteria, viruses, or other disease organisms. Always clean and wash this product thoroughly before and after each use
  • Commercial-Grade Plastic - heavy-duty, resists wear, chips and stains
  • 300 series stainless steel posts resist corrosion
  • Fits all elongated toilets
  • Proudly made in the USA
  • Made with eco-friendly materials and processes
  • Made with environmentally friendly materials and processes
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.5 2013
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Height:
2-5/16 in
IAPMO Listed:
Yes
Length:
16-9/16 in
Material:
Plastic
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Width:
14 in