Elongated Closed Front with Cover Toilet in White
Elongated Closed Front with Cover Toilet in White
Frequently Purchased Together
Product Details
Product Details
- Easy•Clean™ hinge allows for removal of seat for easy cleaning and replacement
- Resilient plastic with molded-in color resists wear, chips and stains
- Color-matched bumpers and hinges
- Fits most manufacturers’ elongated toilets
- Proudly Designed and Assembled in the USA
- Made with eco-friendly materials and processes
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 16-5/8 in
- Height:
- 1-469/500 in
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Width:
- 14-86/125 in