Elongated Open Front Toilet Seat in Black
Elongated Open Front Toilet Seat in Black
Frequently Purchased Together
Product Details
Product Details
- STA-TITE® Commercial Fastening System™ reduces installation time and eliminates callbacks for loose seats
- Commercial-Grade Plastic - heavy-duty, resists wear, chips and stains
- Self-sustaining check hinges hold seat in any open position
- 300 series stainless steel posts and pintles resist corrosion
- Fits all elongated toilets
- Proudly made in the USA
- Made with eco-friendly materials and processes
- Made with environmentally friendly materials and processes
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5 2013
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- GSA Approved:
- No
- Height:
- 2-5/8 in
- IAPMO Listed:
- Yes
- Length:
- 18-7/16 in
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Open Front
- Width:
- 14-5/16 in