Elongated Open Front Toilet Seat in White
Elongated Open Front Toilet Seat in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 108-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Commercial-Grade Plastic - heavy-duty, resists wear, chips and stains
- Check hinges prevent the seat from going 11° beyond vertical so the seat won't hit the flush valve or tank
- 300 series stainless steel posts and pintles resist corrosion
- Fits all elongated toilets
- Proudly made in the USA
- Made with eco-friendly materials and processes
- Made with environmentally friendly materials and processes
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5 2013
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 1-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 18-1/16 in
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Open Front
- Width:
- 14-3/8 in