Elongated Open Front Toilet Seat in White
Elongated Open Front Toilet Seat in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 108-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- STA-TITE®, Commercial Fastening System™ Eliminates callbacks for loosened seats
- Ring Bumpers: Four
- Made in USA
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Z124.5
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-5/16 in
- GSA Approved:
- No
- Height:
- 2-5/8 in
- IAPMO Listed:
- Yes
- Length:
- 18-7/16 in
- Material:
- Plastic
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Open Front
- Width:
- 14-1/4 in