This product requires certification to purchase.

Elongated Open Front Toilet Seat in White

Bemis

Elongated Open Front Toilet Seat in White

  • Fast #
  • Part #B1955SSCT000
  • Item #61644
3.2 out of 5 Customer Rating
Brand image
Bemis

Elongated Open Front Toilet Seat in White

  • Fast #
  • Part #B1955SSCT000
  • Item #61644
3.2 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 108
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Montgomery, AL
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • STA-TITE® Commercial Fastening System™ reduces installation time and eliminates callbacks for loose seats
  • Commercial-Grade Plastic - heavy-duty, resists wear, chips and stains
  • Self-sustaining check hinges hold seat in any open position
  • 300 series stainless steel posts and pintles resist corrosion
  • Fits all elongated toilets
  • Proudly made in the USA
  • Made with eco-friendly materials and processes
  • Made with environmentally friendly materials and processes
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.5 2013
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Height:
2-3/8 in
IAPMO Listed:
Yes
Length:
18-9/16 in
NSF Certified:
No
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Open Front
Width:
14-1/2 in