Elongated Open Front Toilet Seat in White
Elongated Open Front Toilet Seat in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 110-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- STA-TITE® Commercial Fastening System™ reduces installation time and eliminates callbacks for loose seats
- DuraGuard® Antimicrobial Built-In Seat Protection™ - Inhibits the growth of stain and odor-causing bacteria that forms on the toilet seat. DuraGuard® Antimicrobial does not protect users against bacteria, viruses, or other disease organisms. Always clean and wash this product thoroughly before and after each use
- Commercial-Grade Plastic - heavy-duty, resists wear, chips and stains
- Self-sustaining check hinges hold seat in any open position
- 300 series stainless steel posts and pintles resist corrosion
- Fits all elongated toilets
- Proudly made in the USA
- Made with eco-friendly materials and processes
- Made with environmentally friendly materials and processes
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5 2013
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fits Brand:
- PROFLO, KOHLER, TOTO, American Standard, Signature Hardware, Niagara, Duravit, Sterling, Gerber Plumbing
- GSA Approved:
- No
- Height:
- 2-3/8 in
- IAPMO Listed:
- Yes
- Length:
- 18-9/16 in
- Material:
- Plastic
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Open Front
- UPC:
- 073088080578
- Width:
- 14-1/4 in