This product requires certification to purchase.

Elongated Open Front Toilet Seat in White

Bemis

Elongated Open Front Toilet Seat in White

  • Fast #
  • Part #B2155SSCT000
  • Item #530551
  • Manufacturer Part #2155SSCT 000
4.8 out of 5 Customer Rating
Brand image
Bemis

Elongated Open Front Toilet Seat in White

  • Fast #
  • Part #B2155SSCT000
  • Item #530551
  • Manufacturer Part #2155SSCT 000
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • STA-TITE® Commercial Fastening System™ reduces installation time and eliminates callbacks for loose seats
  • DuraGuard® Antimicrobial Built-In Seat Protection™ - Inhibits the growth of stain and odor-causing bacteria that forms on the toilet seat. DuraGuard® Antimicrobial does not protect users against bacteria, viruses, or other disease organisms. Always clean and wash this product thoroughly before and after each use
  • Commercial-Grade Plastic - heavy-duty, resists wear, chips and stains
  • Self-sustaining check hinges hold seat in any open position
  • 300 series stainless steel posts and pintles resist corrosion
  • Fits all round toilets
  • Proudly made in the USA
  • Made with eco-friendly materials and processes
  • Made in the USA (Sheboygan Falls, WI)
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.5
ASME:
No
ASTM:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
No
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
18-3/8 in
Fits Brand:
PROFLO, KOHLER, TOTO, American Standard, Signature Hardware, Niagara, Duravit, Sterling, Gerber Plumbing
GSA Approved:
No
Height:
2-3/8 in
IAPMO Listed:
Yes
Length:
18-3/8 in
Material:
Plastic
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Open Front
UPC:
073088046680
Width:
14-1/4 in