Elongated Open Front with Cover Toilet in White
Elongated Open Front with Cover Toilet in White
Frequently Purchased Together
Product Details
Product Details
- STA-TITE® Commercial Fastening System™ Never Loosens™; reduces installation time, eliminating callbacks for loose seats
- DuraGuard® is an antimicrobial property built in to the toilet seat to inhibit the growth of bacteria
- Commercial-grade, heavy-duty plastic with molded-in color resists wear, chips and stains
- Self-sustaining stainless steel hinges hold seat in any open position
- 300-series stainless steel posts and pintles resist corrosion
- Fits most manufacturers’ elongated toilets
- Proudly Designed and Assembled in the USA
- Made with eco-friendly materials and processes
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Z124.5
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18-57/100 in
- Height:
- 2-1/4 in
- Material:
- Plastic
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Open Front With Cover
- Width:
- 14-19/100 in