This product requires certification to purchase.

Plastic Elongated Closed Front Toilet Seat in White

You last purchased this on
 
Bemis

Plastic Elongated Closed Front Toilet Seat in White

  • Fast #
  • Part #BEL270000
  • Item #949249
  • Manufacturer Part #EL270 000
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bemis

Plastic Elongated Closed Front Toilet Seat in White

  • Fast #
  • Part #BEL270000
  • Item #949249
  • Manufacturer Part #EL270 000
4.6 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 36 Pallet: 72
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Fits American Standard® Elisse 2008.019 toilet bowl
  • Solid resilient plastic with molded-in color resists wear, chips and stains
  • Color-matched plastic hinges
  • Fits all elongated toilets
  • Made with eco-friendly materials and processes
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.5 2013
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Height:
2-1/4 in
IAPMO Listed:
Yes
Length:
17-3/16 in
Material:
Plastic
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Width:
16-3/8 in