This product requires certification to purchase.

Plastic Stainless Steel Hinges & Nuts in White

You last purchased this on
 
Bemis

Plastic Stainless Steel Hinges & Nuts in White

  • Fast #
  • Part #BHK84000
  • Item #4237783
  • Manufacturer Part #HK84 000
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bemis

Plastic Stainless Steel Hinges & Nuts in White

  • Fast #
  • Part #BHK84000
  • Item #4237783
  • Manufacturer Part #HK84 000
4.1 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6 Pallet: 490
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Replacement hinge set for 1955CT
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Brand Model Compatibility:
2P886, 2P888, 2P889, 2P893, 5AV25, 5AV26, 6MPR4, 6MPR5
Color Finish Category:
Whites
Color Finish Name:
White
Material:
Plastic, Stainless Steel
Product Type:
Hinges & Nuts
WaterSense Labeled:
No