This product requires certification to purchase.

Round Closed Front Toilet Seat with Cover in Ice Grey

You last purchased this on
 
Bemis

Round Closed Front Toilet Seat with Cover in Ice Grey

  • Fast #
  • Part #B500EC062
  • Item #2995379
  • Manufacturer Part #500EC 062
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bemis

Round Closed Front Toilet Seat with Cover in Ice Grey

  • Fast #
  • Part #B500EC062
  • Item #2995379
  • Manufacturer Part #500EC 062
5 out of 5 Customer Rating

X Points
Color Finish Name: Ice Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 162
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Easy•Clean™ hinge allows for quick removal of seat for easy cleaning
  • Durable enameled wood with a superior high-gloss finish that resists chipping and scratching
  • Color-matched plastic hinges
  • Fits all round toilets
  • Proudly made in the USA
  • Made with eco-friendly materials and processes
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Greys
Color Finish Name:
Ice Grey
GSA Approved:
No
Height:
2 in
IAPMO Listed:
No
Length:
16-7/8 in
Material:
Plastic
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to formaldehyde, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Seat Features:
Easy Clean
Seat Type:
Toilet
Toilet Seat Material:
Wood
Toilet Seat Shape:
Round
Toilet Seat Type:
Closed Front With Cover
Width:
14-3/8 in