Elongated Closed Front Toilet Seat with Cover in White
Sta-Tite® Elongated Closed Front Toilet Seat with Cover in White
Frequently Purchased Together
Product Details
Product Details
- STAY-TITE Seat Fastening System Never Loosens, installs with ease
- Whisper Close hinge slowly and quietly closes, eliminating slamming and pinched fingers
- Commercial-grade, heavy-duty plastic with molded-in color resists wear, chips and stains
- Color-matched bumpers and hinges
- Fits most manufacturers’ elongated toilets
- Made with eco-friendly materials and processes
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Sta-Tite®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18-5/8 in
- GSA Approved:
- No
- Height:
- 1-15/16 in
- IAPMO Listed:
- No
- Length:
- 16-7/8 in
- Material:
- Plastic
- Seat Features:
- Slow-Close
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Width:
- 14 in