Elongated Closed Front Toilet Seat with Cover in White
Top-Tite® Elongated Closed Front Toilet Seat with Cover in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 162-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Top-Tite® STA-TITE®, Never Loosens™ and easy installation
- Precision Seat Fit™ provides front to back adjustability for the perfect bowl fit
- Durable enameled wood with a superior high-gloss finish that resists chipping and scratching
- Color-matched plastic hinges
- Fits all elongated toilets
- Proudly made in the USA
- Made with eco-friendly materials and processes
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Top-Tite®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fits Brand:
- PROFLO, KOHLER, TOTO, American Standard, Signature Hardware, Niagara, Duravit, Sterling, Gerber Plumbing
- GSA Approved:
- No
- Height:
- 1-7/8 in
- IAPMO Listed:
- No
- Length:
- 18-15/16 in
- Proposition 65:
- WARNING: This product can expose you to formaldehyde, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- Seat Type:
- Toilet
- Toilet Seat Material:
- Wood
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- UPC:
- 073088145086
- Width:
- 14-1/8 in