Wood Elongated Open Front With Cover Toilet Seat in White
This product has been replaced by
Manufacturer Part #1550TTT 000
Wood Elongated Open Front With Cover Toilet Seat in White
Product Details
Product Details
- Durable molded wood with a high-gloss finish that resists chipping and scratching
- Pro TOP-TITE® hinge for easy installation
- Color-matched bumpers and hinges
- Fits all manufacturers' elongated bowls
- Made in the USA (Sheboygan Falls, WI)
- Made with environmentally friendly materials and processes
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Wood
- Toilet Seat Material:
- Wood
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Open Front With Cover