This product requires certification to purchase.

Disinfectant Concentrate Solution

You last purchased this on
 
Benchmark Products

Decon-Quat 100® Disinfectant Concentrate Solution

  • Fast #
  • Part #ADQ10002
  • Item #7476138
3.3 out of 5 Customer Rating
You last purchased this on
 
Benchmark Products

Decon-Quat 100® Disinfectant Concentrate Solution

  • Fast #
  • Part #ADQ10002
  • Item #7476138
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Decon-Quat 100 is used to disinfect inanimate, hard, non-porous environmental surfaces such as walls, ceilings, floors and counter top
  • Effective as a broad spectrum hospital disinfectant, fungicide, deodorizer, hard surface disinfectant, food and non-food contact sanitizer (USDA D2) effective against Pseudonmonas aeruginosa, Staphylococcus aureus and Salmonella choleraesuis
  • When used on hard, non-porous, inanimate environmental surfaces at 1 ounce per gallon of water for 10 minutes of contact (5% organic soil) is effective against Hepatitis B Virus (HBV)
  • This product also kills Human Immunodeficiency Virus Type 1 (HIV) after 30 seconds contact time
  • Efficacy tests have demonstrated that DECON-QUAT® 100 is an effective bactericidal, viricidal, and fungicidal in the presence of organic soil (5% blood serum)
  • Completely traceable from start to finish and delivered with a lot specific Certificate of Analysis, Certificate of Irradiation and Certificate of Sterility
  • Filtered at 0.2 micron Gamma irradiated to a sterility assurance level of 10-6 Sterility tested according to current USP compendium
  • Quadruple bagged in the ABCD Clean Room Introduction System™
  • Volume: Gallon Bottle
  • Requires Certification

Specifications

Collection:
Decon-Quat 100®
Size:
1 gal