29 in. Dirt Rider
29 in. Dirt Rider
Frequently Purchased Together
Product Details
Product Details
- These trays are tough - made for tradespeople
- Best-selling tool sled pulls along with your work
- Includes 6 ft pull-cord
- Designed to integrate the optional T1075 large tote tray
- Made In USA
- HDPE material won't crack in cold
- No-stick surface-simply wipe off paint & cement
- Great for dirt, ice, snow or hard surface
Documents
Specifications
- Color Finish Name:
- Grey
- Handle Material:
- Metal Alloy
- Height:
- 3-1/2 in
- Length:
- 29 in
- Material:
- Plastic
- Material Type:
- HDPE
- Size:
- Large
- Weight:
- 2.3 lb
- Width:
- 13-1/2 in