60 in 60 x 36 x 20 in. Oval Bath Protection
60 in 60 x 36 x 20 in. Oval Bath Protection
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- The original, best-selling Foam Based Tub Protector in the nation
- Soft foam bottom grips tub surface to protect the finish from abrasive boot action and small tool drops
- Standard and custom sizes for every shape and size imaginable
- Made in USA
- Made of heavy gauge high-impact plastic (HIPS/Styrene)
- Larger sizes are available and we can make custom-fit protectors for larger jobs
- No setup or assembly time as you just pull out of the box and drop it into the tub
- Nest together for space-saving storage
Documents
Specifications
- Color Finish Name:
- Grey
- Depth:
- 20 in
- Length:
- 60 in
- Material:
- Plastic
- Material Type:
- HIPS
- Width:
- 36 in