This product requires certification to purchase.

1-22/25 in. x 361 ft. Tape in Black Film Tape

You last purchased this on
 
Berry Global

FlexFix® 1-22/25 in. x 361 ft. Tape in Black Film Tape

  • Fast #
  • Part #B555B2
  • Item #10263678
  • Manufacturer Part #555B2
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Berry Global

FlexFix® 1-22/25 in. x 361 ft. Tape in Black Film Tape

  • Fast #
  • Part #B555B2
  • Item #10263678
  • Manufacturer Part #555B2
3.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • OPP backing
  • Tough and durable
  • Hand tearable for ease of use
  • High visibility print (red on metallic, white on black) for easy inspection
  • Acrylic adhesive
  • Solvent-free for reduced odor
  • Aggressive, high tack bond
  • Low VOC content
  • Mold and moisture resistant
  • Can contribute toward satisfying EQ credit 4.1 (low emitting materials) under LEED®
  • Requires Certification

Documents


Specifications

Application:
Dryer Vent, HVAC, Refrigeration
Collection:
FlexFix®
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
361 ft
Material:
Plastic, Film
Material Type:
Acrylic
Product Type:
Film Tape
Size:
2 in x 361 ft
Temperature Range:
40 to 212 Deg F (-40 to 100 Deg C)
Tensile Strength:
34 lbs/in
Thickness:
3.1 mil
UL Listed:
UL 181B-FX
Width:
1-22/25 in