18 in. x 1476 ft. 47 ga Stretch Film
XH® 18 in. x 1476 ft. 47 ga Stretch Film
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Cast, Differential cling
- Great for warehouse and distribution center applications
- Film stiffness provides high load containment
- Quiet and simple release from roll
Documents
Specifications
- Collection:
- XH®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Length:
- 1476 ft
- Material:
- Plastic
- Material Type:
- Low Density Polyethylene
- Thickness:
- 47 ga
- Width:
- 18 in