This product requires certification to purchase.

19.6 cu. ft. Bottom Mount and Built-in Refrigerator in Panel Ready

You last purchased this on
 
Bertazzoni Spa

Heritage Series 19.6 cu. ft. Bottom Mount and Built-in Refrigerator in Panel Ready

  • Fast #
  • Part #BREF36BMBIPLT
  • Item #9924626
  • Manufacturer Part #REF36BMBIPLT
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bertazzoni Spa

Heritage Series 19.6 cu. ft. Bottom Mount and Built-in Refrigerator in Panel Ready

  • Fast #
  • Part #BREF36BMBIPLT
  • Item #9924626
  • Manufacturer Part #REF36BMBIPLT
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Panel Ready Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • ENERGY STAR® rated refrigerator & freezer with 19.6 cu.ft of total storage capacity
  • True flush installation with proprietary ‘Lift & Swing' hinges, ensuring perfect door balance and requiring minimal clearance from adjacent cabinets
  • All metal construction liner for longer durability and optimized insulation for max cold retention
  • Precise temperature control for optimal food preservation: Lateral airflow system, powered by dual variable-speed compressors and dual evaporators, reduces cold loss when opening door
  • FlexMode control to set temperature in lower drawer compartment as freezer or fresco (28-36°F) or fridge (36-46°F)
  • Automatic custom ice maker with control for ice cube size. Integrated water filter located in the low temperature section ideal for hygienically clean ice
  • Digital TFT Touch & Scroll interface with user-friendly navigation for temperature, humidity and custom setting selection
  • 2 years parts & labor warranty and 5 years labor warranty for the entire sealed system
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

AMP:
3
CEC Compliant:
For Sale in CA
Capacity:
19.6 cu ft
Collection:
Heritage Series
Color Finish Category:
Neutrals
Color Finish Name:
Panel Ready
Control Type:
Touch
Depth:
24-3/16 in
ETL Listed:
Yes
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
4.6 cu ft
Height:
83-1/2 in
Installation Type:
Built-in
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Metal
Power Source:
Electric
Proposition 65:
This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm
Refrigerator Capacity (Cu Ft):
15 cu ft
Refrigerator Type:
Bottom Mount, Built-in
Smart Home Enabled:
No
Volts:
115V
Weight:
434 lb
Width:
35-15/16 in