This product requires certification to purchase.

36 in. Chimney Range Hood in Stainless Steel

You last purchased this on
 
Bertazzoni Spa

Heritage Series 36 in. Chimney Range Hood in Stainless Steel

  • Fast #
  • Part #BK36HERTX
  • Item #7926086
  • Manufacturer Part #K36HERTX
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bertazzoni Spa

Heritage Series 36 in. Chimney Range Hood in Stainless Steel

  • Fast #
  • Part #BK36HERTX
  • Item #7926086
  • Manufacturer Part #K36HERTX
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Heritage Series
  • 600 CFM
  • Designed in Italy
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
3.3
CFM:
600 ft3/min
Collection:
Heritage Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Digital
Depth:
19-11/16 in
Duct Size:
6 in
Energy Star Compliant:
No
Fan Speeds:
3
Filter Type:
Baffle
Height:
38-5/16 in
Hood Vent Type:
Chimney
Installation Type:
Wall Mount
Interior Light:
Yes
Light Bulb Type:
Halogen
Vent Duct Shape:
Round
Vent Ducted or Ductless:
Ducted/Recirculating
Volts:
120V
Watts:
400 W
Weight:
45 lb
Width:
36 in