84 x 25 in. 3A 16.8 cu. ft. Freezer in Stainless Steel
Heritage Series 84 x 25 in. 3A 16.8 cu. ft. Freezer in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Specifications
- AMP:
- 3
- CEC Compliant:
- For Sale in CA
- Collection:
- Heritage Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 25 in
- Freezer Capacity (Cu Ft):
- 16.8 cu ft
- Height:
- 84 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Product Type:
- Freezer
- Proposition 65:
- This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm
- Smart Home Enabled:
- No
- Volts:
- 115V
- Weight:
- 419 lb
- Width:
- 30 in