This product requires certification to purchase.

24 in. Dishwasher Handle Kit in Stainless Steel

You last purchased this on
 
Bertazzoni Spa

Master 24 in. Dishwasher Handle Kit in Stainless Steel

  • Fast #
  • Part #BMASHK24DWPI
  • Item #7793665
  • Manufacturer Part #MASHK24DWPI
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bertazzoni Spa

Master 24 in. Dishwasher Handle Kit in Stainless Steel

  • Fast #
  • Part #BMASHK24DWPI
  • Item #7793665
  • Manufacturer Part #MASHK24DWPI
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Stainless Steel
  • Designed in Italy
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
DW24XT, DW24XV, DW24PR
Collection:
Master
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Energy Star Compliant:
No
IAPMO Listed:
No
Length:
24 in
Material:
Stainless Steel
NSF Certified:
No
Product Type:
Dishwasher Handle Kit