35-7/8 x 37-1/2 in. 5.9 cu. ft. 5-Burner Electric Freestanding Range in Stainless Steel
Master Series 35-7/8 x 37-1/2 in. 5.9 cu. ft. 5-Burner Electric Freestanding Range in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Spacious oven cavity with large 5.9 ft3 capacity. Dual convection technology ensures even cooking on all 7 levels with telescopic glides to add stability for easy maneuverability of hot cookware in and out of the oven
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- Burner Type:
- Induction
- Capacity:
- 5.9 cu ft
- Collection:
- Master Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knobs
- Depth:
- 25-1/8 in
- Handle Material:
- Metal
- Height:
- 35-1/2 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Burners:
- 5
- Power Source:
- Electric
- Proposition 65:
- This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm
- Self Clean:
- No
- Smart Home Enabled:
- No
- Volts:
- 120/208/240V
- Watts:
- 14800 W
- Weight:
- 231 lb
- Width:
- 36 in