This product requires certification to purchase.

29-7/8 in. Trim Kit in Silver

You last purchased this on
 
Bertazzoni Spa

Professional Series 29-7/8 in. Trim Kit in Silver

  • Fast #
  • Part #BFR30PROX
  • Item #5123260
  • Manufacturer Part #FR30PROX
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bertazzoni Spa

Professional Series 29-7/8 in. Trim Kit in Silver

  • Fast #
  • Part #BFR30PROX
  • Item #5123260
  • Manufacturer Part #FR30PROX
4.6 out of 5 Customer Rating

X Points
Color Finish Name: Silver Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Designed in Italy
  • Requires Certification

Specifications

Brand Model Compatibility:
MO30STANE Microwave Oven
Collection:
Professional Series
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Height:
18-1/8 in
Product Type:
Trim Kit
Width:
29-7/8 in