6-Burner 19000 BTU Sealed Cooktop in Stainless Steel
Professional Series 6-Burner 19000 BTU Sealed Cooktop in Stainless Steel
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 6 Monobloc brass burners with up to 19000 BTU and stainless steel griddle with cover. Power burner with dual ring flame deliver fastest time-to-boil in its class
- Stainless steel worktop is formed from one piece to allow easy cleaning with no gaps, joints, or screws
- Designed in Italy
- Bring Italian design and precision into your kitchen with the Bertazzoni signature low edge drop-in cooktop, designed to install almost flush with the countertop
- Cook like a pro on the 4 brass burners and cast iron contour grates, spaciously laid out to accommodate pots of different sizes
- Crank up the heat to boil water, sear meat or cook with a wok using the two power burners with dual ring flame, which boil water faster than any burner in their class
- Delicately melt chocolate on the simmer burner
- Protect your house and your family with the 100% fail safe thermo couple technology that immediately shuts off the flow of gas in case of a flame outage
- Clean in no time after cooking, thanks to the seamless one-piece stainless worktop with no gaps, joints or fasteners
- Designed and manufactured with pride by Bertazzoni in Italy
Specifications
- ADA Compliant:
- No
- AMP:
- 10
- BTU:
- 19000
- Burner Type:
- Sealed
- Collection:
- Professional Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 25-1/4 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 7-5/8 in
- Ignition System:
- Electric Ignition
- MBH:
- 19
- Material:
- Cast Brass, Stainless Steel, Cast Iron
- Number of Burners:
- 6
- Power Source:
- Electric, Gas
- Proposition 65:
- This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 1100 W
- Width:
- 47-7/8 in