This product requires certification to purchase.

36 in. Handle Kit in Stainless Steel

You last purchased this on
 
Bertazzoni Spa

Professional Series 36 in. Handle Kit in Stainless Steel

  • Fast #
  • Part #BPROHK36PI
  • Item #7345718
  • Manufacturer Part #PROHK36PI
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bertazzoni Spa

Professional Series 36 in. Handle Kit in Stainless Steel

  • Fast #
  • Part #BPROHK36PI
  • Item #7345718
  • Manufacturer Part #PROHK36PI
5 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Designed in Italy
  • Requires Certification

Documents


Specifications

Collection:
Professional Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Handle Material:
Stainless Steel
NSF Certified:
No
Product Type:
Handle Kit
UL Listed:
No
Width:
36 in