Toe Kick in Stainless Steel
Toe Kick in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Designed in Italy
Documents
Specifications
- Brand Model Compatibility:
- Master Series MAST366GASXT Range
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- Height:
- 3-7/8 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Toe Kick
- UL Listed:
- No
- Width:
- 35-5/8 in