This product requires certification to purchase.

36 x 21 x 31 in. Floor Mount Vanity with 2-Door in Driftwood

You last purchased this on
 
Bertch Cabinet

Portland 36 x 21 x 31 in. Floor Mount Vanity with 2-Door in Driftwood

  • Fast #
  • Part #BPPLHDWVS36
  • Item #7307082
  • Manufacturer Part #P/PLHDW-VS36
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bertch Cabinet

Portland 36 x 21 x 31 in. Floor Mount Vanity with 2-Door in Driftwood

  • Fast #
  • Part #BPPLHDWVS36
  • Item #7307082
  • Manufacturer Part #P/PLHDW-VS36
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Driftwood Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Portland
Color Finish Category:
Browns
Color Finish Name:
Driftwood
Depth:
21 in
Height:
31 in
Material:
Wood
Width:
36 in