1500 CFM External Blower
1500 CFM External Blower
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Built-in flashing plate for roof or wall mount
- Built-in backdraft damper and birdscreen
- Easily removable cover provides quick access to blower for cleaning and servicing
- Thermally protected, permanently lubricated, ball-bearing motor
- Speed control compatible motor
- Dynamically balanced backward-curved impeller
- Quiet operation
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CFM:
- 1650 ft3/min
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 7-1/4 in
- Diameter:
- 10-3/4 in
- Duct Size:
- 10 in
- Energy Star Compliant:
- No
- Height:
- 29-1/2 in
- Indoor Outdoor:
- Indoor
- Material:
- Aluminum
- Product Type:
- External Blower
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 25 in