29-7/8 in. Flue in Stainless Steel
29-7/8 in. Flue in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Best Range Hoods WPD38I Series Range Hoods
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 25-7/16 in
- Energy Star Compliant:
- No
- Height:
- 30 in
- Material:
- Stainless Steel
- Product Type:
- Duct
- UL Listed:
- No
- Width:
- 29-7/8 in