600 CFM Internal Blower
600 CFM Internal Blower
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Permanently lubricated, thermally-protected motor
- Neoprene, resilient anti-vibration mounts
- Can be mounted directly to downdraft or mounted remotely
- Can be rotated or mounted to downdraft in 3" increments from airbox centerline
- Uses standard 8" round duct
- Rough-in kits are included to make the installation clean and simple
Specifications
- ADA Compliant:
- No
- AMP:
- 3
- Brand Model Compatibility:
- D49M Series
- CEC Compliant:
- For Sale in CA
- CFM:
- 650 ft3/min
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 10-3/8 in
- Duct Size:
- 8 in
- Energy Star Compliant:
- No
- Height:
- 12-3/4 in
- Material:
- Steel, Rubber
- Product Type:
- Blower
- Sones:
- 11
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 12-3/4 in