This product requires certification to purchase.

1500 CFM Internal Blower in Stainless Steel

You last purchased this on
 
BEST®

1500 CFM Internal Blower in Stainless Steel

  • Fast #
  • Part #BILB11
  • Item #3780027
  • Manufacturer Part #ILB11
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
BEST®

1500 CFM Internal Blower in Stainless Steel

  • Fast #
  • Part #BILB11
  • Item #3780027
  • Manufacturer Part #ILB11
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Specially designed resilient motor mounts and housing isolation mounts prevent vibration noise
  • Duct size: 10" round
  • Mounted with in the house structure, between the hood and the exterior vent cap
  • Flexible duct design allows straight-through or right-angle connections with built-in damper
  • Use with models UP26, UP27, WP28, WP29, WPD39M and all EX & E models
  • External blowers are located remotely outside of the range hood and come in two versions, exterior and in-line
  • In-line version: Located with in the house structure, between the hood and the exterior vent cap
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
5
Brand Model Compatibility:
E Model, EX Model, UP26, UP27, WP28, WP29, WPD39M
CEC Compliant:
For Sale in CA
CFM:
1500 ft3/min
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
18 in
Duct Size:
10 in
Energy Star Compliant:
No
Height:
18 in
Indoor Outdoor:
Indoor
Material:
Steel
Product Type:
Blower
UL Listed:
Yes
Vent Duct Shape:
Square
Vent Ducted or Ductless:
Ducted
Volts:
120V
Width:
22 in