36 in. Downdraft Range Hood in Brushed Stainless Steel
Cattura™ 36 in. Downdraft Range Hood in Brushed Stainless Steel
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 6
- CEC Compliant:
- For Sale in CA
- CFM:
- 600 ft3/min
- Collection:
- Cattura™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 2-1/2 in
- Duct Size:
- 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Filter Type:
- Mesh
- Height:
- 18 in
- Hood Vent Type:
- Downdraft
- Indoor Outdoor:
- Indoor
- Installation Type:
- Countertop
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Sones:
- 8.8
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Recirculating
- Volts:
- 120V
- Width:
- 36 in