Flue Extension for WPP9 Chimney Range Hoods in Stainless Steel
Colonne Flue Extension for WPP9 Chimney Range Hoods in Stainless Steel
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Best Range Hoods WPP9IQ36SB Wall Mount Chimney Range Hood
- CARB OTC LEED Compliant:
- No
- Collection:
- Colonne
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 11 in
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Material:
- Stainless Steel
- Product Type:
- Flue Extension
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 13 in