This product requires certification to purchase.

34-3/8 in. Wall Mount Range Hood in Stainless Steel

You last purchased this on
 
BEST®

CP55IQ Series 34-3/8 in. Wall Mount Range Hood in Stainless Steel

  • Fast #
  • Part #BCP55IQ369SB
  • Item #4780493
  • Manufacturer Part #CP55IQ369SB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
BEST®

CP55IQ Series 34-3/8 in. Wall Mount Range Hood in Stainless Steel

  • Fast #
  • Part #BCP55IQ369SB
  • Item #4780493
  • Manufacturer Part #CP55IQ369SB
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
4.7
CEC Compliant:
For Sale in CA
CFM:
800 ft3/min
Collection:
CP55IQ Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
19-1/4 in
Duct Size:
8 in
Energy Star Compliant:
No
Fan Speeds:
4
Filter Type:
Baffle
Height:
11 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Light Bulb Type:
LED
Material:
Stainless Steel
Sones:
8.5
UL Listed:
Yes
Vent Ducted or Ductless:
Recirculating
Volts:
120V
Width:
34-3/8 in