43 in. Ceiling Range Hood without Blower in White
HBC1 Series 43 in. Ceiling Range Hood without Blower in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 650 to 1650 max blower CFM options for powerful, high-performance operation that meets virtually any cooking demands (blower sold separately)
- 4-speed electronic controls offer the right speed for any cooking application
- Equipped with code ready™ technology (CRT), which provides the ability to reduce CFM levels to address local codes or make-up air requirements
- Three levels of LED light intensities to supply as much light as you need
- 10-minute delay-off feature offers additional convenience and peace of mind
- ADA capable via remote control to increase accessibility for all users
- Dishwasher-safe aluminum mesh grease filters
- Measures 43" x 27.5625"
- Blends seamlessly into the ceiling to help keep sightlines open
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 5
- CFM:
- 1650 ft3/min
- Collection:
- HBC1 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Touchpad
- Depth:
- 27-9/16 in
- Duct Size:
- 8 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Filter Type:
- Mesh
- Height:
- 13-47/50 in
- Hood Vent Type:
- Standard
- Installation Type:
- Ceiling Mount
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Number of Lights:
- 2
- Sones:
- 0.5
- UL Listed:
- Yes
- UPC:
- 026715269396
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 43 in