1200 CFM Blower for Series WTD9M and CPD9M Hoods
Model P12NA 1200 CFM Blower for Series WTD9M and CPD9M Hoods
Frequently Purchased Together
Product Details
Product Details
- Thermal overload protected
- For use with WTD9M and CPD9M models
- Rough-in-plate not included
- Single electrical connection required
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 6
- Brand Model Compatibility:
- Series WTD9M, CPD9M
- CFM:
- 1200 ft3/min
- Collection:
- Model P12NA
- Depth:
- 10-1/8 in
- Duct Size:
- 10 in
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Height:
- 8-7/8 in
- Indoor Outdoor:
- Outdoor
- Product Type:
- Blower
- Sones:
- 13
- UL Listed:
- No
- Width:
- 18-5/8 in