This product requires certification to purchase.

5 gal Surface Sanitizer

You last purchased this on
 
Best Sanitizers

Alpet® D2 5 gal Surface Sanitizer

  • Fast #
  • Part #BSS10002
  • Item #7482059
  • Manufacturer Part #SS10002
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Best Sanitizers

Alpet® D2 5 gal Surface Sanitizer

  • Fast #
  • Part #BSS10002
  • Item #7482059
  • Manufacturer Part #SS10002
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Pail: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The original alcohol/quat sanitizer for food contact surfaces and non food contact surfaces
  • Ready to use
  • Ideal for water sensitive areas
  • 60 second dwell time and no rinsing required
  • Works where normal sanitizers cannot
  • No dilution required
  • Non corrosive
  • Requires Certification

Specifications

Application:
Foodservice, General Hand Washing
Collection:
Alpet® D2
EcoLogo Certified:
No
Green Seal Certified:
No
Product Type:
Liquid
Size:
5 gal