This product requires certification to purchase.

48 in. Wall Mount Range Hood in Stainless Steel

BEST®

Traditional 48 in. Wall Mount Range Hood in Stainless Steel

  • Fast #
  • Part #BWTT32I48SB
  • Item #4580072
  • Manufacturer Part #WTT32I48SB
5 out of 5 Customer Rating
Brand image
BEST®

Traditional 48 in. Wall Mount Range Hood in Stainless Steel

  • Fast #
  • Part #BWTT32I48SB
  • Item #4580072
  • Manufacturer Part #WTT32I48SB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
20
CEC Compliant:
For Sale in CA
CFM:
1200 ft3/min
Collection:
Traditional
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Push Button
Depth:
22 in
Duct Size:
8 in;10 in
Energy Star Compliant:
No
Filter Type:
Mesh
Height:
30 in
Hood Vent Type:
Wall Mount
Light Bulb Type:
Halogen
Material:
Stainless Steel
Sones:
2
UPC:
026715208869
Vent Ducted or Ductless:
Recirculating
Volts:
120V
Width:
48 in