3-1/2 in. High Impact Plastic Pistol Grip Tape Dispenser with Natural Rubber Roller and Reinforced Steel Frame in Blue
3-1/2 in. High Impact Plastic Pistol Grip Tape Dispenser with Natural Rubber Roller and Reinforced Steel Frame in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Sealing, Carton Packing
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Product Type:
- Tape Dispenser
- Width:
- 3-1/2 in