5 gal Low Maintenance Floor Finish
Finish 101™ 5 gal Low Maintenance Floor Finish
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Acrylic polymer floor finish
- Formula is designed for low maintenance programs where burnishing is minimal or unavailable
- Great off the mop gloss, quick build and superior leveling make this finish easy to apply
- Reduced labor: Fast build with fewer coats
- Gloss (ASTM D 1455-87)1 coat 75 - 80 2 coats 80 - 85
- 0.0% Free Styrene
- Color: White (liquid), Crystal Clear (dried)
Specifications
- Collection:
- Finish 101™
- Color Finish Name:
- White, Opaque
- Size:
- 5 gal