1 gal Antibacterial Lotion Skin Cleanser
Winning Hands® 1 gal Antibacterial Lotion Skin Cleanser
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Pearlized antibacterial skin cleanser with PCMX
- Gentle on the skin, won't cause dryness or irritation
- Reduces microorganism population
Specifications
- Application:
- Hospitality, Nursing Homes
- Collection:
- Winning Hands®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Green Seal Certified:
- No
- Package Quantity:
- Case of 4
- Size:
- 1 gal