This product requires certification to purchase.

1/4 in. ABS Flat Bar

You last purchased this on
 
Bethlehem Steel

1/4 in. ABS Flat Bar

  • Fast #
  • Part #AH36FB143N
  • Item #655986
3.8 out of 5 Customer Rating
You last purchased this on
 
Bethlehem Steel

1/4 in. ABS Flat Bar

  • Fast #
  • Part #AH36FB143N
  • Item #655986
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Material:
Plastic
Material Type:
ABS
Thickness:
1/4 in
Width:
3 in