This product requires certification to purchase.

10 in. x 19 ft. ABS Flat Beam

You last purchased this on
 
Bethlehem Steel

10 in. x 19 ft. ABS Flat Beam

  • Fast #
  • Part #AH36W10X19N
  • Item #366809
5 out of 5 Customer Rating
You last purchased this on
 
Bethlehem Steel

10 in. x 19 ft. ABS Flat Beam

  • Fast #
  • Part #AH36W10X19N
  • Item #366809
5 out of 5 Customer Rating

X Points
per 1 FOOT

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Length:
19 ft
Material:
Plastic
Material Type:
ABS
Width:
10 in