14 ft. x 12 in. ABS Beam
14 ft. x 12 in. ABS Beam
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Length:
- 14 ft
- Material:
- Plastic
- Material Type:
- ABS
- Width:
- 12 in