This product requires certification to purchase.

2-1/2 x 2-1/2 in. ABS Angle

You last purchased this on
 
Bethlehem Steel

2-1/2 x 2-1/2 in. ABS Angle

  • Fast #
  • Part #AH36L21221214N
  • Item #655982
5 out of 5 Customer Rating
You last purchased this on
 
Bethlehem Steel

2-1/2 x 2-1/2 in. ABS Angle

  • Fast #
  • Part #AH36L21221214N
  • Item #655982
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Height:
2-1/2 in
Material:
Plastic
Material Type:
ABS
Thickness:
1/4 in
Width:
2-1/2 in